Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hospitality 1 Source

Model # :WBB3143360

MPN #: LRPCBR

Hospitality 1 Source Metropolitan Luggage Rack w/ Black Straps, Brown - Pkg Qty 4

Product Description
Square Steel Tubing, Brown Powder Coated to look like wood and durability of metal, 4 black straps across top, folds for easy storage. Multiple finish and size options are available to meet the need of any property.

Features:
  • Unique Steel Tubing: Square tubing sets this rack a part. Our brown finish even looks like wood
  • Easily Folds: For quick and easy storage
  • No Assembly Required Our racks arrive with no assembly required. Simply take out of the box and start using
  • Fits Many Luggage Sizes Constructed to hold multiple bag sizes


PRICE
$175.80  Sold in packages of 4 / $43.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth17 in
Height20 in
Weight7 lbs

Product Details

Assembly RequiredNo
Frame Color FamilyBrown
ColorBrown
Strap MaterialPolypropylene
DescriptionLuggage Rack
Package Quantity4
Frame MaterialMetal
Manufacturers Part NumberLRPCBR
Strap Color FamilyBlack
BrandHospitality 1 Source