Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
SciMatCo

Model # :WBB1482590

MPN #: SC9043

SciMatCo 2.5 Liter/1 Gallon Acid Corrosive Cabinet, Self Close, 2 Door, 31"W x 14-1/2"D x 17"H, Gray

Product Description
SciMatCo 4x2.5 Liter (Acid), 4x1 Gal. (Flammable), Mini Stak-a-Cab™ Combo Acid/Flammable Cabinet w/Self-Closing on Flammable Side, 31"W x 14-1/2"D x 17"H

  • Constructed of 1" multi-ply exterior-grade plywood
  • "Combo" cabinet utilizes the safety features of both the acid and flammables cabinets. The SciMatCo combination cabinet is actually two separate cabinets in one
  • Individual cabinet is designed for stacking or as a stand-alone unit for the laboratory bench
  • Cabinet floor constructed as a 2" liquid tight trough
  • Cabinet supplied with internal metal lock on the flammable side and a plastic hasp and padlock on the corrosive side
  • All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards
  • Self-closing door models are constructed to meet and exceed all applicable Uniform Fire Code standards (flammable door only)
  • SciMatCo has found the following states to require self-closing doors for Flammables cabinets per the UFC (Uniform Fire Code): AK, AZ, CA, CO, HI, ID, MT, NV, NM, OR, UT, WA, WY.
  • Prior to placing your order, please check if your local municipality follows the UFC (Uniform Fire Code) and order any cabinet for Flammables storage with self-closing doors if required.


PRICE
$1,275.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1275.00
Buy 6 units - 10 units
1209.00Save $66.00 (5%)
Buy 11+ units
1175.00Save $100.00 (8%)
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31 in
Depth14-1/2 in
Height17 in
Weight62 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeAcid Corrosive Cabinet
Number of Adjustable Shelves0
ColorGray
Door TypeSelf Close
SeriesMini Stak-a-Cab™
Handle TypeTurn (Flam. Side), Pull (Corrosive Side)
StyleStackable
Capacity(4) 2.5 Liter (Acid Side), (4) 1 Gallon (Flammable Side)
Number of Doors2
MaterialPlywood
Construction TypeAssembled
Number of Compartments2
Package Quantity1
Manufacturers Part NumberSC9043
Number of Fixed Shelves1
Base TypeFrame
BrandSciMatCo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsOSHA, UFC