Features:
- Extremely high loading capacity
- 2" profile
- No lubrication needed
- Low profile
Optional Air Brake System is available that controls the speed at critical points in the line; please call for more information.
Weights & Dimensions
| Length | 10 ft |
| Width | 3 in |
| Height | 1-9/16 in |
| Weight Capacity | 6000 per Ft. lbs |
| Weight | 100 lbs |
| Between Frame Width | 3 in |
Product Details
| Assembly Required | No |
| Type | Flow Rail |
| Wheels per Foot | 5 |
| Style | Steel |
| Material | Steel |
| Description | Mini-SupeRail |
| Manufacturers Part Number | MINI-RAIL 10' SECTION |
| Conveyor Section | Straight |
| Brand | Darnell-Rose |
Warranty
| Warranty | 10 yr |