Ashland 2-1/4" W Straight Skate Wheel Conveyor, 5'L, 3" Axle Center, Galvanized Steel, 4 WPF
Write a Review
|
Questions & Answers (0)
Product Description
The Model FR6 flow rail is constructed of 2-1/2" galvanized steel channel. The wheels are 1-15/16" diameter and 13/16" wide.
PRICE
$335.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Width | 2-1/4 in |
| Weight Capacity | 24 lbs/ft on 10' Support Centers, 196 lbs/ft on 5' Support Centers lbs |
| Weight | 17 lbs |
| Axle Center | 3 in |
Product Details
| Assembly Required | No |
| Type | Straight Conveyor |
| Color | Black |
| Manufacturers Part Number | 43752 |
| Wheels per Foot | 4 |
| Brand | Ashland Conveyor Products |