Plasticade® Minicade Barricade Sign Stand w/ 2 Panels & No Sheeting, 13"W x 36"H, White - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
NARROWCADE FOLDING TRAFFIC BARRICADES / SIGN STANDS
36"H Sign Stand with No Sheeting
Block off hazards or direct traffic with these barricades and sign stands. Compact design is great for indoor or outdoor environments, while providing compact storage. These small folding barricades can be used in narrow walkways, hallways, driveways, sidewalks and more. Sign stands are stackable to put up multiple units together for transportation. Built-in brackets accept Optional Flashing Lights (sold separately). NCHRP 350 compliant. Federal Highway Administration Approved. Measures 13"W x 3"D when folded. Blank Barricades without sheeting allow easy installation of your choice of Legend to direct traffic (legends sold separately).
36"H Sign Stand with No Sheeting
Block off hazards or direct traffic with these barricades and sign stands. Compact design is great for indoor or outdoor environments, while providing compact storage. These small folding barricades can be used in narrow walkways, hallways, driveways, sidewalks and more. Sign stands are stackable to put up multiple units together for transportation. Built-in brackets accept Optional Flashing Lights (sold separately). NCHRP 350 compliant. Federal Highway Administration Approved. Measures 13"W x 3"D when folded. Blank Barricades without sheeting allow easy installation of your choice of Legend to direct traffic (legends sold separately).
PRICE
$147.90 Sold in packages of 2 / $73.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Height | 36 in |
| Weight | 10 lbs |
| Panel Length | 24 in |
| Panel Width | 12 in |
Product Details
| Assembly Required | No |
| Type | Barricade Sign Stand |
| Color | White |
| Style | No Sheeting |
| Material | Plastic |
| Description | Two Panel |
| Package Quantity | 2 |
| Manufacturers Part Number | 155WHITE-2 |
| Brand | Plasticade Products |