Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tire Conversion Technologies

Model # :WBB700041

MPN #: SB-30-U-5

Octagon Sign Base 30 Lbs, w/ U-Channel Adaptor & 5' U-Channel Post

Product Description
Octagon Sign Base 30 Lbs, w/ U-Channel Adaptor & 5' U-Channel Post

Portable Sign Units are ideal for parking lots, crosswalks, guard booths, schools, malls, industrial and construction sites, or anywhere portable or temporary signs are needed. Bases are made from 100% recycled rubber and will not chip, crack or corrode. Each unit is stable enough to withstand high winds and bad weather, as well as heavy traffic areas. For excessive high wind areas we also make a 30 pound extender to add to any of our octagon bases creating additional stability. Lighter weight models are ideal for indoor or light temporary use. The portable base makes parking lot maintenance and snow removal tasks easy. The sign base unit may be used in both indoor and outdoor settings. Bases clean up like new with whitewall tire cleaner (no wiping). The use of just one economical unit will provide enhanced vehicle and pedestrian safety and provide you with reduced liability/damage.

PRICE
$219.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18.00 in
Height3.00 in
Weight30 lbs
Post Height5 ft

Product Details

TypeIndoor/Outdoor
ColorWhite
WheelsNo
StyleSign Post With Base
MaterialMolded Rubber
Description"Octagon Sign Base 30 Lbs, w/ U-Channel Adaptor & 5' U-Channel Post"
Package Quantity1
Manufacturers Part NumberSB-30-U-5
Post TypeU-Channel
ShapeOctagon
BrandTire Conversion Technologies