Features:
- These premium poly bags have superior clarity
- Strong 6 Mil bags are puncture resistant
- Reclosable bags can be reused
- Sizes listed are the inside usable dimensions of the bag
- Bags meet FDA and USDA specifications for food contact
Model # :WBB3175196
Weights & Dimensions
| Length | 12 in |
| Width | 10 in |
| Thickness | 6 mil |
Product Details
| Material | Polyethylene |
| Package Quantity | 500 |
| Description | Reclosable Poly Bags |
| Color | Clear |
| Manufacturers Part Number | B3175196 |
| Closure | Seal Top |
| Brand | Global Industrial |
| Recyclable | Yes |
Compliance & Certifications
| Certifications | FDA, USDA |