Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Miramar Cookware Double Size Template 8250814 One Large & One Small Food Pan Edge

Vollrath® Miramar Cookware Double Size Template 8250814 One Large & One Small Food Pan Edge

Item #: WBB1226178

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $255.95

Save $12.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Miramar Contemporary Pan, 40003, 5-3/4" X 5-3/4", 1 Quart Capacity

Vollrath® Miramar Contemporary Pan, 40003, 5-3/4" X 5-3/4", 1 Quart Capacity

Vollrath® Miramar Contemporary Pan, 40004, 5-3/4" X 11-1/2", 2-1/2 Quart Capacity

Vollrath® Miramar Contemporary Pan, 40004, 5-3/4" X 11-1/2", 2-1/2 Quart Capacity

Vollrath® Super Pan Shape - Half Oval 2-1/2"D - Pkg Qty 6

Vollrath® Super Pan Shape - Half Oval 2-1/2"D - Pkg Qty 6

Vollrath® Miramar™ Night Sky Single Template - One 3/4 Size Rectangle

Vollrath® Miramar™ Night Sky Single Template - One 3/4 Size Rectangle

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Advance Tabco TTR-3 - Tray Rail, Stationary, Stainless Steel, 47-1/8"L

Advance Tabco TTR-3 - Tray Rail, Stationary, Stainless Steel, 47-1/8"L

Drop-Down Tubular Tray Slide, 31.812" Long

Drop-Down Tubular Tray Slide, 31.812" Long

Vollrath, Miramar Cookware Double Size Template, 8250814, One Large & One Small Food Pan, Plain Edge

Features:
  • Overall Dimensions 21 1/8" x 25 5/8" (53.6 x 65 cm)
  • Templates cannot be returned.

Weights & Dimensions

  • Width 25-5/8 in
  • Length 21-1/8 in

Product Details

  • Package Quantity 1/Case
  • Brand Vollrath
  • Description One large and one small food pan, Plain edge, Miramar® Cookware Double Size
  • Manufacturers Part Number 8250814
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Miramar Cookware Double Size Template 8250814 One Large & One Small Food Pan Edge

Vollrath® Miramar Cookware Double Size Template 8250814 One Large & One Small Food Pan Edge

Item #: WBB1226178

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant