Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Miramar Cookware Single Size Template, 8242610, One Large Round, Night Sky

Vollrath® Miramar Cookware Single Size Template, 8242610, One Large Round, Night Sky

Item #: WBB1225443

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $129.95

Save $6.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Miramar™ Night Sky Single Template - One 3/4 Size Rectangle

Vollrath® Miramar™ Night Sky Single Template - One 3/4 Size Rectangle

Vollrath® Miramar™ Night Sky Single Template - Oval and 1/2 Oval

Vollrath® Miramar™ Night Sky Single Template - Oval and 1/2 Oval

Vollrath® Miramar™ Night Sky Single Template - One Casserole and One Half Oval

Vollrath® Miramar™ Night Sky Single Template - One Casserole and One Half Oval

Vollrath® Super Pan Shape - Half Oval 2-1/2"D - Pkg Qty 6

Vollrath® Super Pan Shape - Half Oval 2-1/2"D - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Advance Tabco TTR-3 - Tray Rail, Stationary, Stainless Steel, 47-1/8"L

Advance Tabco TTR-3 - Tray Rail, Stationary, Stainless Steel, 47-1/8"L

Drop-Down Tubular Tray Slide, 31.812" Long

Drop-Down Tubular Tray Slide, 31.812" Long

Vollrath, Miramar Cookware Single Size Template, 8242610, One Large Round, Night Sky

Features:
  • Overall Dimensions 21 1/8" x 12 3/4" (53.6 x 32.4 cm)
  • For use with Miramar display cookware - sold separately

Product Details

  • Brand Vollrath
  • Description Miramar Single Size Template
  • Finish Night Sky
  • Manufacturers Part Number 8242610
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Miramar Cookware Single Size Template, 8242610, One Large Round, Night Sky

Vollrath® Miramar Cookware Single Size Template, 8242610, One Large Round, Night Sky

Item #: WBB1225443

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant