Steam Table Pans
Height
Type
Brand
Gauge
Length
Width
Material
Capacity
Color
Price
Related Products
Vollrath, Arkadia Silicone Grips, 7111, 4" Long, Fits 7" Pan Features: Three sizes to fit Arkadia™ Fry Pans Heat resistant up to 400°F Easy removal for cleaning
Vollrath, Super Pan V Stainless Steam Table Pan, 30222, 2-1/2" Depth, 1/2" Size Features: Stunning. Smooth curves and bright finish for a show stopping look. Easy to clean functionality means Super Pan V™ pans will present your food beautifully over a long time. Smart. Easy to pour corners and traditional body size make Super Pan V™ pans compatible with all your Super Pan II pans, covers, and accessories. Strong. 22 gauge 300 series stainless steel pans, with newly designed pour corners up to 300% stronger, will resist dents and dings in the toughest kitchen environments.
Vollrath, Super Pan V Stainless Steam Table Pan, 30162, 6" Depth, 2/3 Size Features: Stunning. Smooth curves and bright finish for a show stopping look. Easy to clean functionality means Super Pan V™ pans will present your food beautifully over a long time. Smart. Easy to pour corners and traditional body size make Super Pan V™ pans compatible with all your Super Pan II pans, covers, and accessories. Strong. 22 gauge 300 series stainless steel pans, with newly designed pour corners up to 300% stronger, will resist dents and dings in the toughest kitchen environments.
Vollrath, Arkadia Silicone Grips, 7110, 5" Long, Fits 8" & 10" Pan Features: Three sizes to fit Arkadia™ Fry Pans Heat resistant up to 400°F Easy removal for cleaning
Vollrath® Super Pan V™ 30022 Stainless Steel Full Size 2-1/2D Pan This Full Size Super Pan II® features the Reinforcer® corner, a Vollrath® exclusive, which withstands more impact than ordinary pans. Since corners won't bend, the pan sits flat in steam table wells - saving energy and improving the look and cleanliness of your buffet line. Constructed of 300 series stainless, 22 gauge. Anti-jamming design prevents pans from sticking together. Capacity is stamped on the bottom as easy reference for accurate yield and portion control. Coved interior corners are shaped to the spoon - ...