Safco® Mirella 2-Outlet Daisy Chain Power Module with 2 USB Ports, 12A, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
Integrated Power Module with two power and two USB outlets, has the capability to be daisy chained, and supply all the necessary power for work area. Use with corresponding Mirella Standing Conference Tables. Three power modules per carton. Per manufacturer's recommendation: user is to ensure that no more than three MPRM3 power modules are daisy-chained
PRICE
$349.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 4-7/8 x 1-7/8 in |
Product Details
| Type | Power & USB Module |
| Color | Black |
| Amperage | 12 A |
| For Use With | Conference Table |
| Number of USB Ports | 2 |
| Voltage | 120 V |
| Material | Steel |
| Package Quantity | 3 |
| Manufacturers Part Number | MRPM3BLK |
| Number of Outlets | 2 |
| Brand | Safco |
Compliance & Certifications
| Certifications | UL Listed |