Vollrath® Mixing Bowl 80 Qt - NSF
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-gauge 300 series stainless steel. Precise capacities. Flat bottom. Satin finish interior. Stain and scratch resistant. Proper weighting prevents tipping when in use. Stainless Steel finish. 80 quart capacity.
PRICE
$709.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11-1/2 in |
| Diameter | 30-5/8 in |
Product Details
| Capacity | 80 qt |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Heavy-Duty Stainless Steel Mixing Bowls, 11-1/2 Depth |
| Series | Stainless Steel, USA |
| Manufacturers Part Number | 79800 |
| Brand | Vollrath |