Winco MXHV-150 Heavy-Duty Mixing Bowl, 1-1/2 Qt, 7-7/8"D - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
1-1/2 Qt Heavy Duty Mixing Bowl.
PRICE
$58.56 Sold in packages of 12 / $4.88 ea
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 7-7/8 in |
Product Details
| Capacity | 1-1/2 qt |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | 1-1/2 Qt Heavy Duty Mixing Bowl, S/S, 7-4/5In X 7-4/5In X 2-1/2In |
| Manufacturers Part Number | MXHV-150 |
| Brand | Winco |