American Metalcraft 2124 - Mixing Paddle, 4-3/4 x 9-3/4 Paddle, Stainless Steel
|
Questions & Answers (0)
Product Description
Mixing Paddle, 4.75X9.75 Paddle Is Ideal For A Variety Of Kitchen And Cooking Applications.
Steel Stirring Paddles are one piece seamless paddles with a 4-3/4" x 9-3/4" (12.1 x 4.8 cm) blade. 1" (2.54 cm) tubular handle. Paddles are 24" L (61 cm).
Steel Stirring Paddles are one piece seamless paddles with a 4-3/4" x 9-3/4" (12.1 x 4.8 cm) blade. 1" (2.54 cm) tubular handle. Paddles are 24" L (61 cm).
PRICE
$48.95
4
4
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 9.75 in |
| Height | 1 in |
Product Details
| Material | Stainless Steel |
| Description | Mixing Paddle |
| Color | Silver |
| Manufacturers Part Number | 2124 |
| Brand | American Metalcraft |