American Metalcraft 480 - Mixing Paddle, 4" Wide x 7/8" Thick Paddle, 48" x 1-1/4" Wide Handle, Wood
Write a Review
|
Questions & Answers (0)
Product Description
Hard Wood Stirring Paddles: Smoothly sanded hard wood, with a rectangular tapered blade. Blade measures 4" wide x 7/8" thick (10.2 x 2.2 cm). 1-1/4" 3.2 cm) wide handle. Hard Wood Stirring Paddles 48" L (122 cm)
PRICE
$46.95
5
5
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 4 in |
| Height | 1.25 in |
Product Details
| Material | Wood |
| Handle | Wood |
| Description | Mixing Paddle |
| Color | Brown |
| Manufacturers Part Number | 480 |
| Brand | American Metalcraft |