Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB1588593

MPN #: MJ-2D-2448-HDFL

Little Giant Mobile Service Bench w/ 1-3/4" Butcher Block Top, 2 Doors & 1 Shelf, 48"W x 24"D, Gray

Product Description
This mobile service bench cabinet features an all-welded 12 ga construction. The top work surface measures 48"W x 24"D, is 41" high. The non-marking 6" polyurethane casters, which 2 rigid and 2 swivel, provide smooth rolling performance. There is a floor lock on the handle end to securely position the workbench. A powder-coated gray finish is applied to maintain the professional look. The bench cabinet has a butcher block top, 2 doors and 1 heavy duty drawer. This product has a limited warranty of 1 year. This product is made in USA.

PRICE
$1,899.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1899.00
Buy 6 units - 11 units
1809.00Save $90.00 (5%)
Buy 12+ units
1749.00Save $150.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height42-3/4 in
Weight Capacity3600 lbs
Gauge12 ga
Wheel Diameter6 in
Nominal Height43 in

Product Details

Assembly RequiredNo
Number of Drawers--
Edge TypeSquare
MaterialSteel
Number of Shelves1
Material Gauge12 Gauge
Construction TypeAll-Welded
Manufacturers Part NumberMJ-2D-2448-HDFL
BrandLittle Giant
TypeService Bench Cabinet
Shelf TypeLower Shelf
ColorGray
Wheel TypePolyurethane
Casters2 Swivel, 2 Rigid 6" Nonmarking Polyurethane
StyleCabinet, Drawer
Country of OriginUSA
Number of Doors2
Mobile or StationaryMobile
Leg TypeFixed
Top MaterialSteel

Warranty

Warranty1 Year Limited