Little Giant Mobile Service Workbench w/ Pegboard Panel & Drawer, 48"W x 24"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This service bench features an all-welded 12 ga construction. Its clearview doors secure contents with keyed handle and 3-point latching mechanism. The top work surface measures 48"W x 24"D, and the overall height is 41". The top is surrounded by a retaining lip on three sides (except butcher block top models). It is available in 4 standard work top surfaces. The bench comes with 2 swivel and 2 rigid non-marking polyurethane wheels. It has a 16 ga pegboard tool storage. The floor lock on the handle end securely positions the workbench. It has a durable powder-coated gray finish. This product has a limited warranty of 1 year. This product is made in USA.
PRICE
$1,809.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 53-1/2 in |
| Depth | 24 in |
| Height | 65 in |
| Weight Capacity | 3600 lbs |
| Weight | 389 lbs. lbs |
| Wheel Diameter | 6 in |
| Nominal Height | 65 in |
Product Details
| Assembly Required | No |
| Number of Drawers | 1 |
| Edge Type | Square |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | MJP2D-HDFL-PB |
| Brand | Little Giant |
| Type | Clearview Service Bench |
| Color | Gray |
| Wheel Type | Polyurethane |
| Handle Type | Tubular Steel Handle |
| Style | Clear-View Cabinet, Drawer, Pegboard |
| Country of Origin | USA |
| Mobile or Stationary | Mobile |
| Number of Doors | 2 |
| Leg Type | Fixed |
| Top Material | Maple Butcher Block |
Warranty
| Warranty | 1 Year Limited |