Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154525

MPN #: WWC30722HD6PHFL

Little Giant® Mobile Cabinet Workbench with 2 Shelves, 72"W x 30"D, Gray

Product Description
Cabinet enclosure with 2 locking doors provides ample secure storage space. Rugged, all-welded unit.

Features:
  • 30" x 72" Top Size
  • 3,600 lbs. Capacity
  • Heavy-duty Extra strong, 7 gauge reinforced steel top
  • Comfort edges
  • Top height: 37-1/2"
  • Heavy 2"x 2"angle legs are 1/4"thick
  • 2 rigid, and 2 swivel 6" phenolic casters
  • Floor lock to stop unwanted movement
  • 12 gauge cabinet construction
  • Keyed locking handle and three-point locking mechanism
  • Drawers measures 26"W x 20"D x 6"H and have heavy-duty rollers, padlock hasp and full-width recessed handle.
  • Clearance under drawers: 16"


PRICE
$2,735.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2735.00
Buy 6 units - 11 units
2599.00Save $136.00 (5%)
Buy 12+ units
2519.00Save $216.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height37-1/2 in
Weight Capacity3600 lbs
Weight552 lbs
Wheel Diameter6 in
Nominal Height38 in

Product Details

Assembly RequiredNo
Number of Drawers2
Edge TypeSquare
MaterialSteel
Number of Shelves2
Construction TypeAll-Welded
Manufacturers Part NumberWWC30722HD6PHFL
BrandLittle Giant
Wheel MaterialPhenolic
TypeHeavy Duty Mobile Cabinet Workbench
Shelf TypeLower Shelf
ColorGray
Wheel Type2 Rigid, 2 Swivel
Casters2 Rigid, 2 Swivel 6" Phenolic
StyleCabinet, Drawer, Shelf
Country of OriginUSA
Number of Doors2
Mobile or StationaryMobile
Package Quantity1
Leg TypeFixed
Top MaterialSteel

Warranty

Warranty1 yr