Little Giant Mobile Service Bench w/ Non Slip Vinyl Top & Drawer, 48"W x 24"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This service bench features an all-welded 12 ga construction. The top work surface measures 48"W x 24"D, and the overall height is 41". The top is surrounded by a retaining lip on three sides. It has non-marking 6" polyurethane casters that include 2 rigid and 2 swivel to provide smooth rolling performance. The floor lock on the handle end securely positions the workbench. It has a durable powder-coated gray finish. The bench has a non-slip vinyl mat on top. A heavy duty drawer is also provided. This product has a limited warranty of 1 year. This product is made in USA.
PRICE
$1,159.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 41 in |
| Weight Capacity | 3600 lbs |
| Gauge | 12 ga |
| Wheel Diameter | 6 in |
| Nominal Height | 41 in |
Product Details
| Assembly Required | No |
| Number of Drawers | 1 |
| Edge Type | Square |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Manufacturers Part Number | MM-2448-HDFL |
| Brand | Little Giant |
| Type | Service Bench Cabinet |
| Shelf Type | Lower Shelf |
| Color | Gray |
| Wheel Type | Polyurethane |
| Casters | 2 Swivel, 2 Rigid 6" Nonmarking Polyurethane |
| Style | Cabinet (Open Front), Drawer |
| Country of Origin | USA |
| Mobile or Stationary | Mobile |
| Leg Type | Fixed |
| Top Material | Vinyl |
Warranty
| Warranty | 1 Year Limited |