- Genuine RCA High-Noise Mobile Microphone
- Full Keypad
- Large Push-To-Talk Button
- X45 RJ45 RCA Mobile Connector
RCA MM301HD Mobile Palm Mic, Full Keypad
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 9.00 in |
| Height | 2-1/8 in |
| Weight | 0.6 lbs |
Product Details
| Description | Mobile Palm Mic, Full Keypad |
| Color | Black |
| Manufacturers Part Number | MM301HD |
| Brand | RCA |
Warranty
| Warranty | 1 yr |