Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Earphone Connection

Model # :WBB2275978

MPN #: Interceptor 00

Ear Phone Connection Interceptor Bluetooth Speaker Microphone for N/A Radios, Interceptor 00

Product Description
Ear Phone Connection Interceptor Bluetooth Speaker Microphone, Interceptor 00

The Interceptor Bluetooth Wireless Speaker Microphone features 2 PTT (push-to-talk) buttons & simultaneous listening. You can pair to 2 different Bluetooth enabled devices (radio/radio, radio/smartphone, smartphone/smartphone). Plus, listen to dual audio from two Bluetooth devices at the same time. Newly upgraded firmware allows the Interceptor to pair to radios with built-in Bluetooth without the need of an external Bluetooth adapter dongle. This equates to big cost savings for you. In addition to radio pairing, the new upgrade includes POC apps (Push-to-Talk) over Cellular pairing. Other benefits include 20+ hour talk time and a 3.5mm earpiece jack for field versatility.

No Adapter Included

PRICE
$179.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Range25 Meters

Product Details

Battery TypeRechargeable 1500 mA, 3.7 V
TypeWireless Speaker Microphone
Battery Life20 Hours
ColorBlack
SeriesInterceptor
MaterialPolycarbonate/Metal
DescriptionInterceptor Bluetooth Wireless Speaker Microphone
Connection StyleBuilt-In Bluetooth
Package Quantity1
Manufacturers Part NumberInterceptor 00
Respirator Connection TypeBuilt-In Bluetooth
BatteriesRechargeable 1500 mA, 3.7 V
BrandEarphone Connection

Warranty

Warranty1 yr