Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2047654

MPN #: MM7

Worldwide Electric Motor Mount, NEMA 143T-365T motor, Fits Reducer Styles SMR7/WSMR7

Product Description
MM7, Motor Mount for a box size 7 shaft mount reducer. fits reducer styles SMR7/WSMR7. NEMA frame 143T-365T. Heavy gauge steel construction for NEMA frame motors. Adjustable top plate for belt tensioning

PRICE
$999.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Box Size7

Product Details

Primary UnitFits Reducer Styles SMR7/WSMR7
Suggested Add OnShaft Mount Reducer; Tapered Bushing Kit; Belt Guard; Backstop Assembly
DescriptionMotor Mount
Manufacturers Part NumberMM7
BrandWorldwide Electric Corporation

Compliance & Certifications

NEMA FrameNEMA 143T-365T motor