Worldwide Electric Tapered Bushing Kit, 4-15/16", Fits Reducer Style SMR10
Write a Review
|
Questions & Answers (0)
Product Description
10WTBK-4.1516, Tapered bushing kit, 4-15/16". fits reducer style SMR10. Sized for shaft mount reducers. Interchangeable with other manufacturers. Tapered support on both sides of the reducer. Includes fastening bolts and a full length shaft key.
PRICE
$935.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Box Size | 10 |
| Bore Size | 4-15/16" |
Product Details
| Primary Unit | Fits Reducer Style SMR10 |
| Suggested Add On | Shaft Mount Reducer; Motor Mount; Belt Guard; Backstop Assembly |
| Description | Tapered Bushing Kit |
| Manufacturers Part Number | 10WTBK-4.1516 |
| Brand | Worldwide Electric Corporation |