Worldwide Electric Motor Mount, NEMA 284T-365T motor, Fits Reducer Styles SMR9/WSMR9
Write a Review
|
Questions & Answers (0)
Product Description
MM9, Motor Mount for a box size 9 shaft mount reducer. fits reducer styles SMR9/WSMR9. NEMA frame 284T-365T. Heavy gauge steel construction for NEMA frame motors. Adjustable top plate for belt tensioning
PRICE
$1,099.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Box Size | 9 |
Product Details
| Primary Unit | Fits Reducer Styles SMR9/WSMR9 |
| Suggested Add On | Shaft Mount Reducer; Tapered Bushing Kit; Belt Guard; Backstop Assembly |
| Description | Motor Mount |
| Manufacturers Part Number | MM9 |
| Brand | Worldwide Electric Corporation |
Compliance & Certifications
| NEMA Frame | NEMA 284T-365T motor |