Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mighty Max Battery

Model # :WBB3091352

MPN #: YB12A-AGEL

Mighty Max Battery YB12A 12V 12AH / 165CCA GEL Battery

Product Description
The YB12A-A GEL is a 12V 12AH GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YB12A-A GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YB12A-A GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.

PRICE
$51.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.24 in
Width3.15 in
Height6.1 in
Weight8 lbs

Product Details

Voltage12 V
TerminalsNB
Package Quantity1
Manufacturers Part NumberYB12A-AGEL
Amperage12 A
BrandMighty Max Battery

Warranty

Warranty1 yr