Mighty Max Battery YTX14L 12V 12AH / 200CCA GEL Battery
Write a Review
|
Questions & Answers (0)
Product Description
The YTX14L-BS GEL is a 12V 12AH GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YTX14L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX14L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.
PRICE
$56.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3.44 in |
| Height | 5.8 in |
| Weight | 10 lbs |
Product Details
| Voltage | 12 V |
| Terminals | NB |
| Package Quantity | 1 |
| Manufacturers Part Number | YTX14L-BSGEL |
| Amperage | 12 A |
| Brand | Mighty Max Battery |
Warranty
| Warranty | 1 yr |