The YTX4L-BS GEL is a 12V 3AH GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YTX4L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX4L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.
Mighty Max Battery YTX4L 12V 3AH / 50CCA GEL Battery
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.4 in |
| Width | 2.75 in |
| Height | 3.42 in |
| Weight | 4 lbs |
Product Details
| Voltage | 12 V |
| Terminals | NB |
| Package Quantity | 1 |
| Manufacturers Part Number | YTX4L-BSGEL |
| Amperage | 3 A |
| Brand | Mighty Max Battery |
Warranty
| Warranty | 1 yr |