Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Max Battery

Model # :WBB3091388

MPN #: YTX5L-BSGEL

Mighty Max Battery YTX5L 12V 4AH / 80 CCA GEL Battery

Product Description
The YTX5L-BS GEL is a 12V 4AH GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YTX5L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX5L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.

PRICE
$28.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.4 in
Width2.75 in
Height4.25 in
Weight4 lbs

Product Details

Voltage12 V
TerminalsNB
Package Quantity1
Manufacturers Part NumberYTX5L-BSGEL
Amperage4 A
BrandMighty Max Battery

Warranty

Warranty1 yr