Tri-Arc 2 Step Mobile Work Platform 24"W x 48"L, No Handrails, Gray
Write a Review
|
Questions & Answers (0)
Product Description
2-Step work platform with 24" x 48" wide top platform is designed to be used in all environments for MRO applications. This work platform that does not include handrails rolls on two casters and secures to the ground with large 2 1/2" round rubber pads for safety when in use on the 20" high top platform. Rated at 800 lbs., this work platform is rugged enough to withstand the harshest of environments. The Serrated tread provides excellent slip-resistance and drainage properties. OSHA and ANSI compliant. Powder coat finish.
PRICE
$525.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 58 in |
| Width | 28 in |
| Height | 20 in |
| Weight Capacity | 800 lbs |
| Weight | 72 lbs |
| Height to Top Step/Platform | 1 ft 8 in |
| Top Step Depth | 47 in |
| Step Width | 24 in |
| Platform Width | 24 in |
| Platform Length | 48 in |
| Platform Height | 20 in |
Product Details
| Assembly Required | No |
| Lock Type | Rubber Pads |
| Type | Rolling Ladder |
| Number of Steps | 2 |
| Color | Gray |
| Style | Tilt & Roll |
| Step Type | Grip Strut |
| Material | Steel |
| Manufacturers Part Number | WLWP022448 |
| Brand | Tri-Arc |