Tri-Arc Forward Descent Mobile 5 Step Steel 36"W X 48"D Work Platform Ladder
Write a Review
|
Questions & Answers (0)
Product Description
These single entry work platforms feature rugged 1-1/6" diameter tubular steel all-welded construction with a tough, corrosion resistant power coat finish. Stairs are designed for safety and traction with grip strut texture. The two 2-1/2" diameter rubber pads are engaged as brakes when user places their weight on the first step which engages the step lock. All models have 800 lb. capacity. Meets Cal-OSHA and ANSI requirements.
Mobile 5 Step Steel 36"W X 48"D Work Platform LadderThese single entry work platforms feature rugged 1-1/6" diameter tubular steel all-welded construction with a tough, corrosion resistant power coat finish. Stairs are designed for safety and traction with grip strut texture. The two 2-1/2" diameter rubber pads are engaged as brakes when user places their weight on the first step which engages the step lock. All models have 800 lb. capacity. Meets Cal-OSHA and ANSI requirements.
Mobile 5 Step Steel 36"W X 48"D Work Platform Ladder
Mobile 5 Step Steel 36"W X 48"D Work Platform LadderThese single entry work platforms feature rugged 1-1/6" diameter tubular steel all-welded construction with a tough, corrosion resistant power coat finish. Stairs are designed for safety and traction with grip strut texture. The two 2-1/2" diameter rubber pads are engaged as brakes when user places their weight on the first step which engages the step lock. All models have 800 lb. capacity. Meets Cal-OSHA and ANSI requirements.
Mobile 5 Step Steel 36"W X 48"D Work Platform Ladder
PRICE
$989.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 83 in |
| Width | 42 in |
| Depth | 83 in |
| Weight Capacity | 800 lbs |
| Weight | 196 lbs |
| Height to Top Step/Platform | 4 ft 2 in |
| Top Step Depth | 47 in |
| Step Width | 36 in |
| Handrail Height | 42 in |
Product Details
| Assembly Required | No |
| Lock Type | Step Lock |
| Number of Steps | 5 |
| Color | Gray |
| Handrail | 42" |
| Step Type | Serrated |
| Material | Steel |
| Manufacturers Part Number | WLWP153648SLC |
| Step Angle | 50 ° |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | OSHA & ANSI |