Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2336966

MPN #: 2210-95

Durham Mfg.® Mobile Bench Cabinet, 2 Locking Doors, 1 Shelf, 42-1/8"W x 18-1/4"D, Gray

Product Description
This mobile bench cabinet has 5" x 1-1/4" polyurethane casters; (2) rigid and (2) swivel. It has a shelf in the storage area, 2 doors, lockable with tubular push handle. The cabinet has keys for the doors. It comes with a 16 gauge top and shelf. This product has limited warranty of 1 year.

  • Shelf dimensions: 16-1/8" x 36"
  • Overall Dimensions: 18-1/4"W x 42-1/8"D x 36-3/8"H
  • Overall Capacity (lbs.)1200 lbs

PRICE
$539.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42-1/8 in
Depth18-1/4 in
Height36-3/8 in
Weight Capacity1200 lbs
Weight119 lbs
Wheel Diameter5 in
Nominal Height36 in

Product Details

Assembly RequiredNo
TypeService Bench Cabinet
ColorGray
Number of Drawers--
Wheel TypePolyurethane
Edge TypeSquare
Mobile or StationaryMobile
Number of Doors2
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Leg TypeFixed
Manufacturers Part Number2210-95
Top MaterialSteel
BrandDurham Mfg.

Warranty

Warranty1 yr