- 5" X 1-1/4" Polyurethane Casters - (2) Rigid And (2) Swivel
- 14 gauge all-welded steel
- Tubular push handle for easy maneuverability
- Cabinet doors have a 3 point locking system with 4 keys
- The durable baked on powder coat finish holds up in harsh industrial environments
Durham Mfg.® Mobile Bench Cabinet with Maple Top, 1 Shelf, 4 Drawers, 42-1/8"W x 24-1/4"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,539.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42-1/8 in |
| Depth | 24-1/4 in |
| Height | 37-1/8 in |
| Weight Capacity | 1200 lbs |
| Weight | 239.9 lbs |
| Wheel Diameter | 5 in |
| Nominal Height | 37 in |
Product Details
| Assembly Required | No |
| Number of Drawers | 4 |
| Edge Type | Flush |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Manufacturers Part Number | 3119-MT-95 |
| Brand | Durham Mfg. |
| Wheel Material | Polyurethane |
| Type | Cabinet Workbench |
| Shelf Type | Lower Shelf |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Cabinet, Drawer |
| Country of Origin | Mexico |
| Number of Doors | 2 |
| Mobile or Stationary | Mobile |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Top Material | Maple |
Warranty
| Warranty | 1 yr |