Durham Mfg.® Mobile Bench Workstation, Butcher Block Square Edge, 42-1/8"Wx24-1/4"Dx37-1/8"H
Write a Review
|
Questions & Answers (0)
Product Description
This mobile bench cabinet comes with 5" x 1-1/4" polyurethane casters that include 2 rigid and 2 swiveling casters. It has a storage area with 1 door, 4 drawers, a maple top work surface with tubular push handle. Keys are provided for doors and drawers. It has a 14 gauge top and shelf. This product has limited warranty 1 year.
PRICE
$2,609.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42-1/8 in |
| Depth | 24-1/4 in |
| Height | 37-1/8 in |
| Weight Capacity | 1200 lbs |
| Weight | 221 lbs |
| Wheel Diameter | 5 in |
| Nominal Height | 37 in |
Product Details
| Assembly Required | No |
| Type | Service Bench Cabinet |
| Color | Gray |
| Number of Drawers | 4 |
| Wheel Type | Polyurethane |
| Edge Type | Square |
| Mobile or Stationary | Mobile |
| Number of Doors | 1 |
| Number of Shelves | -- |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Manufacturers Part Number | 3121-MT-95 |
| Top Material | Maple Butcher Block |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |