Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3181793

MPN #: F89623RB

Valley Craft® Mobile Welded Cabinet Workbench, 52 x 21", Steel Square Edge

Product Description
Valley Craft's® 48" Deluxe Workbench is perfect for mobile or stationary environments. Constructed of heavy duty 14 gauge steel and finished with a powder coat paint finish in black, this workbench is a great addition to any shop or workstation. Improve organization, create easy access to tools, and secure valuables with the included single point locking mechanism.

This deluxe workbench is designed with (2) doors. Doors each include 1 easily adjustable height interior shelf. This Workbench rolls smooth on (4) 5" non-marking rubber locking swivel casters, and comes with a removable handle that can be used on either side (handle extends 4"). Handle can be used to ergonomically push/pull or hang material on, or the handle can be removed when used directly up against a wall or another workbench. The steel top comes standard: additional solid maple tops or rubber mat tops can be added. Additional accessories sold separately.

Valley Craft's® Deluxe Workbenches have a flush front that present a clean look and eliminate the possibility of snagging. Products are shipped fully assembled, and made in the U.S.A.

Features:
  • Organize maintenance shops and production workstations
  • Overall dimensions 52"W x 21"D x 36"H
  • Base Dimensions L x W (in): 48 x 21
  • 2,000 lb. capacity
  • Accessory options include: butcher block top, rubber mat top, louvered back panel, pegboard back panel, drawer dividers, and vinyl drawer liners (sold separately)


PRICE
$1,295.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width52 in
Depth21 in
Height36 in
Weight Capacity2000 lbs
Wheel Diameter5 in
Nominal Height36 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeCabinet Workbench
ColorBlack
Top Color FamilyBlack
Wheel Type(2) Rigid, (2) Locking Swivel
Edge TypeSquare
Mobile or StationaryMobile
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberF89623RB
Top MaterialSteel
BrandValley Craft