- 30" x 60" Top Size
- 1-3/4" butcher block top provides a durable, yet forgiving work surface
- The non-conductive butcher block top is securely attached to the all-welded, heavy-duty, 14 gauge steel cabinet
- Keyed handle with three-point locking mechanism
- Interior cabinet clearance: 26"
- 6" Polyurethane Wheels
- Overall height: 38-3/4"
- 3000 lbs. Capacity
- 2 Rigid, 2 Swivel with Floor Lock
Little Giant® Mobile Cabinet Workbench with 2 Shelves & Floor Lock, 60"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,825.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 38-3/4 in |
| Weight Capacity | 3000 lbs |
| Weight | 308 lbs |
| Wheel Diameter | 6 in |
| Nominal Height | 39 in |
Product Details
| Assembly Required | No |
| Edge Type | Square |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | All-Welded |
| Manufacturers Part Number | WTC2D30602R6PFL |
| Brand | Little Giant |
| Wheel Material | Polyurethane |
| Type | Heavy Duty Mobile Cabinet Workbench |
| Shelf Type | Lower Shelf |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Casters | 2 Rigid, 2 Swivel with Floor Lock |
| Style | Cabinet, Shelf |
| Country of Origin | USA |
| Number of Doors | 2 |
| Mobile or Stationary | Mobile |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Top Material | Butcher Block |
Warranty
| Warranty | 1 yr |