Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154111

MPN #: WTC2D30722R6PFL

Little Giant® Mobile Cabinet Workbench with 2 Shelves & Floor Lock, 72"W x 30"D, Gray

Product Description
Features:
  • 30" x 72" Top Size
  • 1-3/4" butcher block top provides a durable, yet forgiving work surface
  • The non-conductive butcher block top is securely attached to the all-welded, heavy-duty, 14 gauge steel cabinet
  • Keyed handle with three-point locking mechanism
  • Interior cabinet clearance: 26"
  • 6" Polyurethane Wheels
  • Overall height: 38-3/4"
  • 3000 lbs. Capacity
  • 2 Rigid, 2 Swivel with Floor Lock


PRICE
$1,989.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1989.00
Buy 6 units - 11 units
1885.00Save $104.00 (5%)
Buy 12+ units
1829.00Save $160.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height38-3/4 in
Weight Capacity3000 lbs
Weight345 lbs
Wheel Diameter6 in
Nominal Height39 in

Product Details

Assembly RequiredNo
Edge TypeSquare
MaterialSteel
Number of Shelves2
Construction TypeAll-Welded
Manufacturers Part NumberWTC2D30722R6PFL
BrandLittle Giant
Wheel MaterialPolyurethane
TypeHeavy Duty Mobile Cabinet Workbench
Shelf TypeLower Shelf
ColorGray
Wheel Type2 Rigid, 2 Swivel
Casters2 Rigid, 2 Swivel with Floor Lock
StyleCabinet, Shelf
Country of OriginUSA
Number of Doors2
Mobile or StationaryMobile
Package Quantity1
Leg TypeFixed
Top MaterialButcher Block

Warranty

Warranty1 yr