Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Little Giant

Model # :WBB3785281

MPN #: CBL-2424-5PYBK

Little Giant® Mobile Cantilever Rack, 31"L x 24"W, Polyurethane Wheels

Product Description
This single-sided rack allows for efficient storage for bar stock, tubing, angles, and other long and bulky materials. The all-welded steel construction features structural channel frame, base and arms.

Features:
  • 400 lbs. Capacity per Level, not to exceed 1200 lbs.
  • Removable retainer pipes extend 4" high
  • Each bay provides 14" of vertical storage space
  • Usable depth: 22"
  • 5" polyurethane casters
  • Two rigid and two swivel casters with wheel brakes
  • Overall height: 48"
  • Powder coated finish


PRICE
$515.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width24 in
Height48 in
Weight Capacity400 lbs
Weight55 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeMobile Cantilever Rack
ColorGray
Wheel Type2 Swivel with Brakes, 2 Rigid
Number of Cradles3
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberCBL-2424-5PYBK
BrandLittle Giant

Warranty

Warranty1 Year