Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB3217735

Global Industrial™ Mobile Charging Station Cabinet, 48-1/16"W x 23-7/8"D x 77-11/16"H, Gray

Product Description
Mobile Charging Station, 12 Shelves, 2 Drawers, 2 Power Strips, 16 Gauge Steel, Gray.

Features:
  • 3-point locking system, chrome handle
  • Heavy duty hinges prevent doors from sagging or warping
  • Reversable shelves allow for lips-up or lips-down installation
  • Perforated diamond pattern on back and sides allows visibility of contents and airflow
  • (2) Power Strips 16 Outlets each, 32 Outlets Total, 15-ft. cord, 15 amp, 120V
  • 250 lbs. Per Drawer


PRICE
$2,609.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48-1/16 in
Depth23-7/8 in
Height77-11/16 in
Weight397 lbs
Gauge16 ga

Product Details

Lock TypeKeyed Lock
TypeCharging Station
ColorGray
Amperage15 A
Top Color FamilyGray
Mounting LocationFloor
Voltage120 V
Number of Shelves12
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Max Device Capacity32
FunctionCharge/Secure
Number of Outlets32
Base TypeMobile
Device Compatibility120V Chargers
BrandGlobal Industrial

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscUL, UL