SUPER CAPACITY
BIN RACKS
Create your own storage unit. Rack only without bins. Heavy-duty 16-gauge steel louvered bin rack provides easy removable or polypropylene bins. Double Sided Carts with handle allows you to move parts and hardware to different work sites on 3" rubber wheel casters. 500-lb.capacity, gray enamel finish. Assembly is fast and easy.
Global Industrial
Model # :WB184833
Global Industrial Mobile Double-Sided Rack without Bins 36" x 54"
|
Questions & Answers (0)
Product Description
PRICE
$659.00
1
1
Available on or around 09/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 25.5 in |
| Height | 55 in |
| Weight | 59 lbs |
Product Details
| Assembly Required | Yes |
| Style | Louvered Mobile Double-Sided Rack Only |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 184833 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |