Fermod® Mobile Dunnage Rack Unit, 31"W x 14"D x 16"H
Write a Review
|
Questions & Answers (0)
Product Description
Fermod® 14" Deep x 31" Wide x 16" High Mobile Dunnage Shelving Unit. Tool-free assembly, includes one set of two Horizontal Shelf Rails with removable vented polymer inserts, two 31" Wide Horizontal Shelf Support Rails, and two sets of Factory-assembled Mobile Dunnage Shelving Uprights with pre-installed composite casters (two locking and two non-locking). 800 lb. weight capacity with 20 micron deep anodized aluminum. NSF Certified with a lifetime warranty against rust and corrosion.
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 |
| Depth | 14 in |
| Height | 16 in |
| Weight Capacity | 800 lbs |
Product Details
| Assembly Required | Yes |
| Type | Vented |
| Color | Silver |
| Mobile or Stationary | Mobile |
| Finish | Anodized Aluminum |
| Number of Shelves | 1 |
| Material | Anodized Aluminum/Polymer |
| Manufacturers Part Number | 1R31A12M |
| Brand | Fermod |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | NSF |