Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154234

MPN #: PSX-2436-3RBK

Little Giant® Mobile Enclosed Shop Desk with Locking Door & Drawer, 24"W x 36"D, Gray

Product Description
All-welded construction ensures items stay secure.

Features:
  • 24" x 36" Top Shelf Size
  • Riser shelf is 10"D and 10" above writing surface
  • Locking drawer measures 13"W x 17"D x 4-1/2"H
  • Lower shelves have 1-1/2" retaining lips
  • 11-3/4" shelf clearance
  • Enclosed shelves are 13 gauge expanded metal with keyed locking door
  • Enclosed shelves models are available without a locking storage drawer
  • Mobile Model - 3" swivel brake casters with rubber wheels, 42" high desk surface. 2000 lbs. capacity


PRICE
$709.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
709.00
Buy 6 units - 11 units
679.00Save $30.00 (4%)
Buy 12+ units
649.00Save $60.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth36 in
Height42 in
Weight Capacity1000 lbs
Weight163 lbs

Product Details

Assembly RequiredNo
TypeMobile Cabinet Base
ColorGray
Number of Drawers0
Writing SurfaceFlat
StyleLocking Door, Drawer
Number of Doors1
Number of Shelves4
MaterialSteel
Number of Compartments2
Leg TypeFixed
Manufacturers Part NumberPSX-2436-3RBK
BrandLittle Giant