Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB170018

MPN #: MSD-2023-95

Durham Mfg.® Sloped Mobile Open Base Shop Desk, Pigeonhole Riser, 23"W x 20"D, Gray

Product Description
The desk has a heavy duty 16 gauge steel construction with durable gray powder coat finish. The unit provides an organized work area that easily moves anywhere you need it. The desk has a capacity of 500 lbs. Its drawer has ball bearing slides and includes a cylinder lock and 2 keys. The sloped work surface has a pencil rest lip and 3 storage compartments are located above work surface. A half shelf for additional storage is located 15" above the floor. Four 3" swivel rubber plug in casters. Overall Dimensions: 20-1/8"W x 23-7/8"D x 47-13/16"H

PRICE
$719.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth20 in
Height51 in
Weight Capacity500 lbs

Product Details

Assembly RequiredNo
TypeMobile Open Leg
ColorGray
Number of Drawers1
Writing SurfaceSloped
StyleCompartment, Drawer, Shelf
Number of Shelves1 Bottom
MaterialSteel
Leg TypeFixed
Manufacturers Part NumberMSD-2023-95
BrandDurham Mfg.