Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB695429BKA

Global Industrial™ Mobile Fold-Out Computer Cabinet, Black, Assembled

Product Description
Mobile Fold-Out Computer Security Cabinet, Black, Assembled

This Mobile Fold-Out Computer Security Cabinet features two fold-out storage cubbies that also double as a locking security enclosure. Each storage cubby measures 12"W x 11"D x 16 1/4"H and has an adjustable shelf. Powerful magnetic stops hold the cubbies in place, and makes it a breeze to close. When opened, your monitor and a 24 1/2"W x 11 1/8"D work surface is revealed with ample space for a keyboard (up to 2 1/2" max height) and writing surface. The monitor interior dimensions are 24 3/8"W x 10 1/4"D x 19 1/2"H and can fit monitors up to 24". Also featured are both left and right retractable 10"W x 7 3/4"D mouse trays providing even more work space. The middle locking cabinet can be used for storage or for your desktop PC. The middle cabinet interior measures 24 3/8"W x 9"H x 21"D, large enough for almost any desktop computer. It comes with front and rear locking doors for ultimate convenience. Middle cabinet door openings measure 22"W x 8 1/2"H. The bottom cabinet also incorporates a front a rear locking door as well as a height-adjustable shelf for peripherals or other items. Moves on 4 industrial swivel casters (2 with brakes). Optional accessories include up to 4 cooling fans (1 for the top, 1 for the middle cabinet, and 2 for the bottom cabinet), a dual-sided power outlet, a CPU side cabinet, side pocket or a set of two folding shelves. All locks are keyed alike for convenience. Ships fully assembled.

Dimensions:
  • Each storage cubby interior: 12"W x 11"D x 16-1/4"H
  • Monitor interior: 24-3/8"W x 10-1/4"D x 19-1/2"H
  • Mouse tray: 10"W x 7-3/4"D
  • Middle cabinet interior: 24-3/8"W x 9"H x 21"D
  • Lower compartment interior: 20-3/4"W x 21"D x 23-1/4"H
  • Overall unit: 24-1/2"W x 22-1/2"D x 61-1/2"H
PRICE
$605.00

1
1
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/2 in
Depth22-1/2 in
Height61-1/2 in
Monitor Size Maximum24" Diagonal

Product Details

Assembly RequiredNo
TypeMobile Computer Cabinet
ColorBlack
Battery PoweredNo
Casters5" Swivel Casters (2 Locking)
Enclosure TypeDisplay & CPU
Display ScreenLCD Monitors
MaterialSteel
Construction TypeAssembled
DescriptionMobile Fold-Out Computer Cabinet (Assembled)
Manufacturers Part Number695429BKA
LockableYes
BrandGlobal Industrial