Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB603167BL

MPN #: QUS275MO-BL

Quantum Storage® Plastic Mobile Magnum Stacking Bin, 18"L x 16-1/2"W x 11"H, Blue - Pkg Qty 3

Product Description
Extra strong injection-molded polyethylene stacking bins have hopper front to allow easy access and visibility. Ribbed reinforced walls ensure strength and long life. FDA Compliant Resin & Colorant. Wide ledges interlock for positive stacking. Resists corrosion, most solvents and rot and withstands -40° to 180°F. Includes molded-in label holders. Mobile Bin with Casters have a 250 lb. capacity and moves easily on 3" non-marring hard rubber swivel casters with brakes. Sold in carton quantities.

Non-Returnable Item.

PRICE
$194.85  Sold in packages of 3 / $64.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width16-1/2 in
Height11 in
Size (L x W x H)18 x 16-1/2 x 11 in
Inside Length17-1/8 in
Inside Width14-3/4 in
Inside Height10-1/4 in
Weight Capacity250 lbs
Weight25 lbs

Product Details

Assembly RequiredNo
TypeOversized Bin
ColorBlue
StyleBin with Casters
MaterialPlastic
Package Quantity3
Manufacturers Part NumberQUS275MO-BL
Stack and/or NestStack
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsFDA Compliant