Quantum Storage® Plastic Mobile Hulk Stacking Bin, 23-7/8"L x 18-1/4"W x 12"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Extra strong injection-molded polyethylene stacking bins have hopper front to allow easy access and visibility. Ribbed reinforced walls ensure strength and long life. FDA Compliant Resin & Colorant. Wide ledges interlock for positive stacking. Resists corrosion, most solvents and rot and withstands -40° to 180°F. Includes molded-in label holders. Mobile Bin with Casters have a 250 lb. capacity and moves easily on 3" non-marring hard rubber swivel casters with brakes.
Non-Returnable Item.
Non-Returnable Item.
PRICE
$71.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-7/8 in |
| Width | 18-1/4 in |
| Height | 12 in |
| Size (L x W x H) | 23-7/8 x 18-1/4 x 12 in |
| Inside Length | 21-1/2 in |
| Inside Width | 16 in |
| Inside Height | 11-3/4 in |
| Weight Capacity | 250 lbs |
| Weight | 11 lbs |
Product Details
| Assembly Required | No |
| Type | Oversized Bin |
| Color | Blue |
| Style | Bin with Casters |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | QUS965MOBBL |
| Stack and/or Nest | Stack |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | FDA Compliant |