Quantum Storage® Plastic Magnum Stacking Bin, 20"L x 12"W x 8"H, Blue - Pkg Qty 6
|
Questions & Answers (0)
Product Description
These bins are constructed of extra-strong injection molded polyethylene. The hopper front allows immediate access and visibility, while ribbed reinforced walls ensure superior strength. FDA Compliant Resin & Colorant. They feature wide interlocking ledges for positive stacking. Impervious to most solvents, corrosion, rust and rot resistant. Resists temperatures from -40°F to 180°F. Label holders are molded in. Sold in carton quantities.
PRICE
$94.50 Sold in packages of 6 / $15.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 12 in |
| Height | 8 in |
| Size (L x W x H) | 20 x 12 x 8 in |
| Inside Length | 16-3/4 in |
| Inside Width | 11 in |
| Inside Height | 7-1/4 in |
| Weight Capacity | 150 lbs |
Product Details
| Assembly Required | No |
| Type | Oversized Bin |
| Color | Blue |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | QMS532BL |
| Stack and/or Nest | Stack |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | FDA Compliant |