UNEX FCMTPS52283 Flow Cell Mobile Tray Rack, 3 Tilted Steel Shelves, 52"W x 28"D x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
Mobile Gravity Flow Rack, 27541S, 3 Tilted Steel Shelves, 52"W x 28"D x 72"H
Mobile Rack, For Use with Mobile Flow Rack Style Storage Racking, 3 Tilted or Flat Shelves, Mobile, Steel Shelves, Includes Rugged 4" x 2" Swivel Casters with Side Brake, 3000 per Unit Capacity, 1000 per level.
Mobile Rack, For Use with Mobile Flow Rack Style Storage Racking, 3 Tilted or Flat Shelves, Mobile, Steel Shelves, Includes Rugged 4" x 2" Swivel Casters with Side Brake, 3000 per Unit Capacity, 1000 per level.
PRICE
$1,899.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 52 in |
| Depth | 28 in |
| Height | 72 in |
| Weight Capacity | 3000 lbs |
| Weight | 359 lbs |
Product Details
| Assembly Required | Yes |
| Type | Rack Starter |
| Shelf Type | Tilted |
| Shelf Capacity | 1000 lbs |
| Color | Blue |
| Number of Levels | 3 |
| Track Configuration | Pick Tray |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Manufacturers Part Number | FCMTPS52283 |
| Brand | UNEX |
Warranty
| Warranty | 7 yr |