UNEX FC99SKW48724-A Flow Cell Presentation Gravity Rack Add-On, 48"W x 72"D x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
Presentation Gravity Flow Rack, 28117, Add-On, 48"W x 72"D x 72"H
Multi-level storage add-on unit with knuckled SpanTrack wheelbed for increased efficiency in each pick applications within the rack structure. Shown with a return on the top level for empties. Uprights and horizontal beams are made from 1-3/4" square tube steel. Welded base plates allow floor anchoring. Post are punched at 1" on center. Powder coat finish. Wheels are 1.6" Hex Hub, low friction design with 5/16" steel axle.4 Levels with 1000 lb. capacity per level. Includes 2 upright posts, 4 front to back beams, 2 cross beams per level. Easy assembly. 7 Year Limited Warranty.
Multi-level storage add-on unit with knuckled SpanTrack wheelbed for increased efficiency in each pick applications within the rack structure. Shown with a return on the top level for empties. Uprights and horizontal beams are made from 1-3/4" square tube steel. Welded base plates allow floor anchoring. Post are punched at 1" on center. Powder coat finish. Wheels are 1.6" Hex Hub, low friction design with 5/16" steel axle.4 Levels with 1000 lb. capacity per level. Includes 2 upright posts, 4 front to back beams, 2 cross beams per level. Easy assembly. 7 Year Limited Warranty.
PRICE
$3,399.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 72 in |
| Height | 72 in |
| Weight Capacity | 3000 lbs |
| Weight | 608 lbs |
Product Details
| Assembly Required | Yes |
| Type | Rack Add-On |
| Shelf Capacity | 1000 lbs |
| Color | Blue |
| Number of Levels | 4 |
| Track Configuration | Wheel Bed |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Manufacturers Part Number | FC99SKW48724-A |
| Brand | UNEX |
Warranty
| Warranty | 7 yr |