Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154542

MPN #: WSL22606PFLAHPB

Little Giant® Mobile HD Workbench with Pegboard, Adj. Height, 60"W x 24"D x 65"H, 3600 lb. Cap.

Product Description
All-welded, 12-gauge steel construction mobile workbench with back and end stops.

Features:
  • 3600 lbs. Capacity
  • 24" x 60" Top Size
  • Double reinforced, 12 gauge steel top
  • 1-1/2" raised edge on back and sides
  • Two rigid and two swivel casters
  • 6" polyurethane wheels
  • Floor lock to stop unwanted movement
  • Adjustable Height: Adjusts from 27" - 41" high in 2" increments
  • Pegboard Panel attaches with patented bracket system allowing for no-drill installation (pegs not included)


PRICE
$1,049.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1049.00
Buy 6 units - 11 units
995.00Save $54.00 (5%)
Buy 12+ units
959.00Save $90.00 (9%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height51 - 65 in
Weight Capacity3600 lbs
Weight243 lbs
Wheel Diameter6 in
Nominal Height51 - 65 in

Product Details

Assembly RequiredNo
Edge TypeSquare
Leg StyleChannel Leg
MaterialSteel
Number of Shelves2
Construction TypeAll-Welded
Manufacturers Part NumberWSL22606PFLAHPB
BrandLittle Giant
Wheel MaterialPolyurethane
PowerNo
TypeMobile Heavy Duty Workbench
Shelf TypeLower Shelf
ColorGray
Wheel Type2 Rigid, 2 Swivel
Adjustment TypeBolted Leg
Duty RatingHeavy Duty
Country of OriginUSA
Mobile or StationaryMobile
Leg TypeAdjustable
Top MaterialSteel