Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3774436

MPN #: BQ-1824-2R-5PY

Little Giant® Mobile Prep Station, Flush Top Shelf, 24"W x 18"D x 35"H, Gray

Product Description
Mobile Prep station features 2 rigid, 5" Polyurethane wheels for easy transport.

Features:
  • 1.5" retaining lips on lower shelf
  • Top work surface features flush edges
  • Overall height: 35"
  • Shelf clearance: 25.5"
  • All-welded and ready for immediate use
  • Durable powder coated finish
  • Made in the USA
  • 1200 lbs. Capacity


PRICE
$249.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth18 in
Height35 in
Weight Capacity1200 lbs
Wheel Diameter5 in
Nominal Height35 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeMobile Prep Station
ColorGray
Wheel Type2 Rigid
StyleShelf
Duty RatingStandard Duty
Edge TypeSquare
Mobile or StationaryMobile
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberBQ-1824-2R-5PY
Top MaterialSteel
BrandLittle Giant